Motion
NU222EAG1C3

NTN
NU222EAG1C3

Cylindrical Roller Bearing - 110 mm Bore, 52 mm OD, 21 mm Width
Mi Item #09335157
MFR #NU222EAG1C3
Price$1,387.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU222EAG1C3

Cylindrical Roller Bearing - 110 mm Bore, 52 mm OD, 21 mm Width
Mi Item #09335157
MFR #NU222EAG1C3

Mfr description
NU222EAG1C3 CYLINDRICAL ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,387.27/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    21 mm
  • Weight
    9.413 lbs

Details

  • Manufacturer Upc Number
    4550253042006
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253042006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)