Motion
NU2236EG1

NTN
NU2236EG1

Cylindrical Roller Bearing - Straight, 180 mm ID, 72 mm OD, 27 mm Width
MI ITEM #09335166
MFR #NU2236EG1
Price$13,322.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2236EG1

Cylindrical Roller Bearing - Straight, 180 mm ID, 72 mm OD, 27 mm Width
MI ITEM #09335166
MFR #NU2236EG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,322.15/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Weight
    141.435 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359142440
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359142440

Overview

Mfr description
NU2236EG1 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought