Motion
NU228C3

NTN
NU228C3

Cylindrical Roller Bearing - Separable, Plain Inner Ring, Outer Ring w/ Two Ribs - NU Type
MI ITEM #09335178
MFR #NU228C3
Your Price$2,034.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU228C3

Cylindrical Roller Bearing - Separable, Plain Inner Ring, Outer Ring w/ Two Ribs - NU Type
MI ITEM #09335178
MFR #NU228C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,034.95/each(List $2,340.20)

Overview

Mfr description
NU228C3 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Max Rpm
    3100 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Fillet Radius
    3.000 mm
  • Weight
    17.372 lbs
  • Manufacturer Upc Number
    4547359142877
  • UPC_NO
    4547359142877
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text