Overview
Mfr description
NU2304EAT2X CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight0.533 lbs
- Manufacturer Upc Number4547359980356
- UPC_NO4547359980356
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data