Overview
Mfr description
NU2305EAG1 CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Weight0.791 lbs
- Manufacturer Upc Number4550253019138
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data