Motion
NU2305EAG1C3

NTN
NU2305EAG1C3

Cylindrical Roller Bearing - 25 mm Bore, 90 mm OD, 33 mm Width
Mi Item #09335189
MFR #NU2305EAG1C3
Price$393.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2305EAG1C3

Cylindrical Roller Bearing - 25 mm Bore, 90 mm OD, 33 mm Width
Mi Item #09335189
MFR #NU2305EAG1C3

Mfr description
NU2305EAG1C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.85/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Weight
    0.789 lbs

Details

  • Manufacturer Upc Number
    4547359920161
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)