Motion
NU2307EAG1

NTN
NU2307EAG1

Cylindrical Roller Bearing - 35 mm Bore, 100 mm OD, 36 mm Width
Mi Item #09335197
MFR #NU2307EAG1
Price$510.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2307EAG1

Cylindrical Roller Bearing - 35 mm Bore, 100 mm OD, 36 mm Width
Mi Item #09335197
MFR #NU2307EAG1

Mfr description
NU2307EAG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.81/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Weight
    1.686 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017158
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)