Overview
Mfr description
NU2308EAT2XC3 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight2.336 lbs
- Manufacturer Upc Number4550253013266
- UPC_NO4550253013266
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data