Motion
NU2311EAG1C3

NTN
NU2311EAG1C3

Cylindrical Roller Bearing - 55 mm Bore, 150 mm OD, 51 mm Width
Mi Item #09335228
MFR #NU2311EAG1C3
Price$1,036.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2311EAG1C3

Cylindrical Roller Bearing - 55 mm Bore, 150 mm OD, 51 mm Width
Mi Item #09335228
MFR #NU2311EAG1C3

Mfr description
NU2311EAG1C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,036.97/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm
  • Weight
    5.136 lbs

Details

  • Manufacturer Upc Number
    4547359143706
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)