Motion
NU2315EAG1

NTN
NU2315EAG1

Cylindrical Roller Bearing - 75 mm Bore, 260 mm OD, 86 mm Width
Mi Item #09335256
MFR #NU2315EAG1
Price$1,405.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2315EAG1

Cylindrical Roller Bearing - 75 mm Bore, 260 mm OD, 86 mm Width
Mi Item #09335256
MFR #NU2315EAG1

Mfr description
NU2315EAG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,405.24/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    86 mm
  • Weight
    11.397 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253019206
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)