Overview
Mfr description
NU2315EAT2X CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight11.111 lbs
- Manufacturer Upc Number4550253049296
- UPC_NO4550253049296
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data