Motion
NU2316EG1

NTN
NU2316EG1

Cylindrical Roller Bearing - Straight, 80 mm ID, 300 mm OD, 102 mm Width
Mi Item #09335259
MFR #NU2316EG1
Price$2,203.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2316EG1

Cylindrical Roller Bearing - Straight, 80 mm ID, 300 mm OD, 102 mm Width
Mi Item #09335259
MFR #NU2316EG1

Mfr description
NU2316EG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,203.57/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm
  • Weight
    30.183 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359922943
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359922943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)