Overview
Mfr description
NU2328C3 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight165.738 lbs
- Manufacturer Upc Number4547359144703
- UPC_NO4547359144703
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data