Motion
NU238C3

NTN
NU238C3

Cylindrical Roller Bearing - Straight, 190 mm ID, 72 mm OD, 19 mm Width
Mi Item #09335293
MFR #NU238C3
Price$7,059.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU238C3

Cylindrical Roller Bearing - Straight, 190 mm ID, 72 mm OD, 19 mm Width
Mi Item #09335293
MFR #NU238C3

Mfr description
NU238C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,059.24/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    103.524 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359145021
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359145021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)