Motion
NU248

NTN
NU248

Cylindrical Roller Bearing - Separable, Plain Inner Ring, Outer Ring w/ Two Ribs - NU Type
Mi Item #09335299
MFR #NU248
Price$18,847.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU248

Cylindrical Roller Bearing - Separable, Plain Inner Ring, Outer Ring w/ Two Ribs - NU Type
Mi Item #09335299
MFR #NU248

Mfr description
NU248 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,847.11/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    4.000 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    72 mm
  • Weight
    110.672 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength, 2 Piece, Machined Brass Cage
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359145144
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359145144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)