Motion
NU304EAT2X

NTN
NU304EAT2X

Cylindrical Roller Bearing - Straight, 20 mm ID, 80 mm OD, 21 mm Width
MI ITEM #09335303
MFR #NU304EAT2X
Price$130.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU304EAT2X

Cylindrical Roller Bearing - Straight, 20 mm ID, 80 mm OD, 21 mm Width
MI ITEM #09335303
MFR #NU304EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.09/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    0.388 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359980417
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359980417

Overview

Mfr description
NU304EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought