Overview
Mfr description
NU305G1C3 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Internal ClearanceC3
- Operating Temperature Range-40 to 250 °F
- Max Rpm14000 rpm
- Bearing MaterialHardened Alloy Steel
- Cage MaterialHigh Strength Machined Brass Rivetless w/ square holes
- Closure TypeOpen
- Fillet Radius1.000 mm
- Weight0.558 lbs
- Manufacturer Upc Number4547359145465
- UPC_NO4547359145465
- Lubrication Hole TypeNo Hole
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data