Motion
NU306EAT2X

NTN
NU306EAT2X

Cylindrical Roller Bearing - 30 mm Bore, 90 mm OD, 23 mm Width
MI ITEM #09335313
MFR #NU306EAT2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU306EAT2X

Cylindrical Roller Bearing - 30 mm Bore, 90 mm OD, 23 mm Width
MI ITEM #09335313
MFR #NU306EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    0.789 lbs

Details

  • Manufacturer Upc Number
    4547359920925
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU306EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought