Motion
NU310EAG1

NTN
NU310EAG1

Cylindrical Roller Bearing - 50 mm Bore, 130 mm OD, 31 mm Width
Mi Item #09335336
MFR #NU310EAG1
Price$604.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU310EAG1

Cylindrical Roller Bearing - 50 mm Bore, 130 mm OD, 31 mm Width
Mi Item #09335336
MFR #NU310EAG1

Mfr description
NU310EAG1 CYLINDRICAL ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$604.44/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    2.689 lbs

Details

  • Manufacturer Upc Number
    4547359981247
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)