Motion
NU313EAG1C3

NTN
NU313EAG1C3

Cylindrical Roller Bearing - 65 mm Bore, 160 mm OD, 37 mm Width
Mi Item #09335353
MFR #NU313EAG1C3
Price$914.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU313EAG1C3

Cylindrical Roller Bearing - 65 mm Bore, 160 mm OD, 37 mm Width
Mi Item #09335353
MFR #NU313EAG1C3

Mfr description
NU313EAG1C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.76/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    5.269 lbs

Details

  • Manufacturer Upc Number
    4547359995985
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)