Motion
NU314ET2C3

NTN
NU314ET2C3

Cylindrical Roller Bearing - 70 mm Bore
MI ITEM #09335360
MFR #NU314ET2C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU314ET2C3

Cylindrical Roller Bearing - 70 mm Bore
MI ITEM #09335360
MFR #NU314ET2C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Weight
    5.97 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359146738
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU314ET2C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought