Motion
NU315EAG1C3

NTN
NU315EAG1C3

Cylindrical Roller Bearing - 75 mm Bore, 240 mm OD, 50 mm Width
Mi Item #09335365
MFR #NU315EAG1C3
Price$863.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU315EAG1C3

Cylindrical Roller Bearing - 75 mm Bore, 240 mm OD, 50 mm Width
Mi Item #09335365
MFR #NU315EAG1C3

Mfr description
NU315EAG1C3 CYLINDRICAL ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$863.35/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Weight
    6.415 lbs, 8.2

Details

  • Manufacturer Upc Number
    4547359996005
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)