Motion
NU316ET2C3

NTN
NU316ET2C3

Cylindrical Roller Bearing - Cylindrical, 80.000 mm Bore, 170.000 mm OD, 39.000 mm Width, C3 Internal Clearance
MI ITEM #09335368
MFR #NU316ET2C3
Price$859.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU316ET2C3

Cylindrical Roller Bearing - Cylindrical, 80.000 mm Bore, 170.000 mm OD, 39.000 mm Width, C3 Internal Clearance
MI ITEM #09335368
MFR #NU316ET2C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$859.54/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359775150
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359775150

Overview

Mfr description
NU316ET2C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought