Motion
NU406C3

NTN
NU406C3

Cylindrical Roller Bearing - Straight, 30 mm ID, 47 mm OD, 14 mm Width
Mi Item #09335388
MFR #NU406C3
Price$291.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU406C3

Cylindrical Roller Bearing - Straight, 30 mm ID, 47 mm OD, 14 mm Width
Mi Item #09335388
MFR #NU406C3

Mfr description
NU406C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.82/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    3.644 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359148329
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359148329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)