Motion
NU413C3

NTN
NU413C3

Cylindrical Roller Bearing - Straight, 65 mm ID, 52 mm OD, 15 mm Width
MI ITEM #09335403
MFR #NU413C3
Price$1,113.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU413C3

Cylindrical Roller Bearing - Straight, 65 mm ID, 52 mm OD, 15 mm Width
MI ITEM #09335403
MFR #NU413C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,113.30/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    7.892 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359148640
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359148640

Overview

Mfr description
NU413C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought