Motion
NUP204ET2C3

NTN
NUP204ET2C3

Cylindrical Roller Bearing - 20 mm Bore, 80 mm OD, 18 mm Width
MI ITEM #09335447
MFR #NUP204ET2C3
Price$237.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP204ET2C3

Cylindrical Roller Bearing - 20 mm Bore, 80 mm OD, 18 mm Width
MI ITEM #09335447
MFR #NUP204ET2C3

Mfr description
NUP204ET2C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.45/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.544 lbs

Details

  • Manufacturer Upc Number
    4547359704884
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)