Motion
NUP205EAT2XU

NTN
NUP205EAT2XU

Cylindrical Roller Bearing - 25 mm Bore, 85 mm OD, 19 mm Width
MI ITEM #09335449
MFR #NUP205EAT2XU
Price$248.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP205EAT2XU

Cylindrical Roller Bearing - 25 mm Bore, 85 mm OD, 19 mm Width
MI ITEM #09335449
MFR #NUP205EAT2XU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$248.13/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.306 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016038
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUP205EAT2XU CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought