Motion
NUP207EAT2XC3U

NTN
NUP207EAT2XC3U

Cylindrical Roller Bearing - Straight, 35 mm ID, 90 mm OD, 20 mm Width
Mi Item #09335454
MFR #NUP207EAT2XC3U
Price$310.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP207EAT2XC3U

Cylindrical Roller Bearing - Straight, 35 mm ID, 90 mm OD, 20 mm Width
Mi Item #09335454
MFR #NUP207EAT2XC3U

Mfr description
NUP207EAT2XC3U CYLINDRICAL ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.90/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    0.676 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359980462
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359980462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)