Motion
NUP208EAT2XC3U

NTN
NUP208EAT2XC3U

Cylindrical Roller Bearing - Straight, 40 mm ID, 100 mm OD, 21 mm Width
MI ITEM #09335459
MFR #NUP208EAT2XC3U
Price$267.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP208EAT2XC3U

Cylindrical Roller Bearing - Straight, 40 mm ID, 100 mm OD, 21 mm Width
MI ITEM #09335459
MFR #NUP208EAT2XC3U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.69/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    0.858 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253010999
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253010999

Overview

Mfr description
NUP208EAT2XC3U CYLINDRICAL ROLLER BEARIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought