Motion
NUP211EAT2XU

NTN
NUP211EAT2XU

Cylindrical Roller Bearing - Straight, 55 mm ID, 130 mm OD, 25 mm Width
Mi Item #09335473
MFR #NUP211EAT2XU
Price$477.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP211EAT2XU

Cylindrical Roller Bearing - Straight, 55 mm ID, 130 mm OD, 25 mm Width
Mi Item #09335473
MFR #NUP211EAT2XU

Mfr description
NUP211EAT2XU CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.05/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    1.463 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359980523
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359980523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)