Motion
NUP212EAT2XC3U

NTN
NUP212EAT2XC3U

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 25 mm Width
MI ITEM #09335476
MFR #NUP212EAT2XC3U
Price$574.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP212EAT2XC3U

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 25 mm Width
MI ITEM #09335476
MFR #NUP212EAT2XC3U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$574.34/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    1.858 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359972047
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359972047

Overview

Mfr description
NUP212EAT2XC3U CYLINDRICAL ROLLER BEARIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought