Overview
Mfr description
NUP212EAT2XU CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight1.858 lbs
- Manufacturer Upc Number4547359972054
- UPC_NO4547359972054
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data