Motion
NUP213ET2C3

NTN
NUP213ET2C3

Cylindrical Roller Bearing - 65 mm Bore, 52 mm OD, 18 mm Width
Mi Item #09335480
MFR #NUP213ET2C3
Price$653.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP213ET2C3

Cylindrical Roller Bearing - 65 mm Bore, 52 mm OD, 18 mm Width
Mi Item #09335480
MFR #NUP213ET2C3

Mfr description
NUP213ET2C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.19/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Weight
    5.18 lbs

Details

  • Manufacturer Upc Number
    4547359772623
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)