Overview
Mfr description
NUP214EAG1C3U CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight2.777 lbs
- Manufacturer Upc Number4547359996494
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data