Motion
NUP215EAG1C3U

NTN
NUP215EAG1C3U

Cylindrical Roller Bearing - Straight, 75 mm ID, 62 mm OD, 20 mm Width
MI ITEM #09335483
MFR #NUP215EAG1C3U
List Price$1,397.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP215EAG1C3U

Cylindrical Roller Bearing - Straight, 75 mm ID, 62 mm OD, 20 mm Width
MI ITEM #09335483
MFR #NUP215EAG1C3U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,397.77/each for your price

Overview

Mfr description
NUP215EAG1C3U CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8482.50.0000
  • Weight
    3.042 lbs
  • Manufacturer Upc Number
    4550253018933
  • UPC_NO
    4550253018933
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought