Motion
NUP2207ET2

NTN
NUP2207ET2

Cylindrical Roller Bearing - Cylindrical, 35 mm Bore, 100 mm OD, 25 mm Width, CN Internal Clearance
Mi Item #09335503
MFR #NUP2207ET2
Price$511.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2207ET2

Cylindrical Roller Bearing - Cylindrical, 35 mm Bore, 100 mm OD, 25 mm Width, CN Internal Clearance
Mi Item #09335503
MFR #NUP2207ET2

Mfr description
NUP2207ET2 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.77/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO-2, JIS-2, RBEC-9, ABEC-9

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359134995
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359134995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)