Motion
NUP2207ET2C3

NTN
NUP2207ET2C3

Cylindrical Roller Bearing - Straight, 35 mm ID, 73 mm OD, 23 mm Width
Mi Item #09335504
MFR #NUP2207ET2C3
Price$487.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2207ET2C3

Cylindrical Roller Bearing - Straight, 35 mm ID, 73 mm OD, 23 mm Width
Mi Item #09335504
MFR #NUP2207ET2C3

Mfr description
NUP2207ET2C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.91/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    73 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)