Motion
NUP2208EAT2XC3U

NTN
NUP2208EAT2XC3U

Cylindrical Roller Bearing - Straight, 40 mm ID, 100 mm OD, 25 mm Width
MI ITEM #09335508
MFR #NUP2208EAT2XC3U
Price$603.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2208EAT2XC3U

Cylindrical Roller Bearing - Straight, 40 mm ID, 100 mm OD, 25 mm Width
MI ITEM #09335508
MFR #NUP2208EAT2XC3U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$603.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    1.102 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359980554
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359980554

Overview

Mfr description
NUP2208EAT2XC3U CYLINDRICAL ROLLER BEARI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought