Motion
NUP2210EAT2XC3U

NTN
NUP2210EAT2XC3U

Cylindrical Roller Bearing - Straight, 50 mm ID, 125 mm OD, 31 mm Width
Mi Item #09335518
MFR #NUP2210EAT2XC3U
Price$644.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2210EAT2XC3U

Cylindrical Roller Bearing - Straight, 50 mm ID, 125 mm OD, 31 mm Width
Mi Item #09335518
MFR #NUP2210EAT2XC3U

Mfr description
NUP2210EAT2XC3U CYLINDRICAL ROLLER BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.36/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm
  • Weight
    1.287 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359980578
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359980578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)