Motion
NUP2212EAT2XU

NTN
NUP2212EAT2XU

Cylindrical Roller Bearing - 60 mm Bore, 180 mm OD, 46 mm Width
MI ITEM #09335529
MFR #NUP2212EAT2XU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2212EAT2XU

Cylindrical Roller Bearing - 60 mm Bore, 180 mm OD, 46 mm Width
MI ITEM #09335529
MFR #NUP2212EAT2XU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Weight
    2.433 lbs

Details

  • Manufacturer Upc Number
    4547359705256
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUP2212EAT2XU CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought