Motion
NUP2214ET2

NTN
NUP2214ET2

Cylindrical Roller Bearing - 70 mm Bore, 72 mm OD, 27 mm Width
Mi Item #09335538
MFR #NUP2214ET2
Price$991.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2214ET2

Cylindrical Roller Bearing - 70 mm Bore, 72 mm OD, 27 mm Width
Mi Item #09335538
MFR #NUP2214ET2

Mfr description
NUP2214ET2 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.24/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Weight
    7.528 lbs

Details

  • Manufacturer Upc Number
    4547359773132
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)