Motion
NUP2216EAT2XU

NTN
NUP2216EAT2XU

Cylindrical Roller Bearing - 80 mm Bore, 100 mm OD, 36 mm Width
MI ITEM #09335543
MFR #NUP2216EAT2XU
Price$1,281.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2216EAT2XU

Cylindrical Roller Bearing - 80 mm Bore, 100 mm OD, 36 mm Width
MI ITEM #09335543
MFR #NUP2216EAT2XU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,281.89/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Weight
    4.497 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017417
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUP2216EAT2XU CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought