Overview
Mfr description
NUP2218C3 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Weight15.747 lbs
- Manufacturer Upc Number4547359773279
- UPC_NO4547359773279
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data