Motion
NUP2220EG1

NTN
NUP2220EG1

Cylindrical Roller Bearing - 100 mm Bore, 110 mm OD, 40 mm Width
Mi Item #09335548
MFR #NUP2220EG1
Price$5,570.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2220EG1

Cylindrical Roller Bearing - 100 mm Bore, 110 mm OD, 40 mm Width
Mi Item #09335548
MFR #NUP2220EG1

Mfr description
NUP2220EG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,570.35/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Weight
    25.979 lbs

Details

  • Manufacturer Upc Number
    4547359922899
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)