Motion
NUP2222EG1C3

NTN
NUP2222EG1C3

Cylindrical Roller Bearing - Cylindrical, 110 mm Bore, 133.350 mm OD, 40 mm Width
Mi Item #09335550
MFR #NUP2222EG1C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2222EG1C3

Cylindrical Roller Bearing - Cylindrical, 110 mm Bore, 133.350 mm OD, 40 mm Width
Mi Item #09335550
MFR #NUP2222EG1C3

Mfr description
NUP2222EG1C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    5.2500 in
  • Overall Width  
    40 mm
  • Precision Rating
    ABMA Class 4 (Inch)

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Window Type
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359135213
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359135213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)