Motion
NUP2307EAT2XU

NTN
NUP2307EAT2XU

Cylindrical Roller Bearing - 35 mm Bore, 130 mm OD, 46 mm Width
MI ITEM #09335557
MFR #NUP2307EAT2XU
Price$583.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2307EAT2XU

Cylindrical Roller Bearing - 35 mm Bore, 130 mm OD, 46 mm Width
MI ITEM #09335557
MFR #NUP2307EAT2XU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$583.50/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm
  • Weight
    1.661 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359972061
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUP2307EAT2XU CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought