Motion
NUP2310EAG1U

NTN
NUP2310EAG1U

Cylindrical Roller Bearing - 50 mm Bore, 62 mm OD, 17 mm Width
Mi Item #09335563
MFR #NUP2310EAG1U
Price$1,233.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2310EAG1U

Cylindrical Roller Bearing - 50 mm Bore, 62 mm OD, 17 mm Width
Mi Item #09335563
MFR #NUP2310EAG1U

Mfr description
NUP2310EAG1U CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,233.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    4.012 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359980592
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)