Motion
NUP2310EAT2XU

NTN
NUP2310EAT2XU

Cylindrical Roller Bearing - 50 mm Bore, 72 mm OD, 19 mm Width
Mi Item #09335565
MFR #NUP2310EAT2XU
Price$955.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2310EAT2XU

Cylindrical Roller Bearing - 50 mm Bore, 72 mm OD, 19 mm Width
Mi Item #09335565
MFR #NUP2310EAT2XU

Mfr description
NUP2310EAT2XU CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$955.49/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    3.946 lbs

Details

  • Manufacturer Upc Number
    4547359980615
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)