Motion
NUP2311EAT2XU

NTN
NUP2311EAT2XU

Cylindrical Roller Bearing - 55 mm Bore, 72 mm OD, 19 mm Width
Mi Item #09335566
MFR #NUP2311EAT2XU
Price$913.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2311EAT2XU

Cylindrical Roller Bearing - 55 mm Bore, 72 mm OD, 19 mm Width
Mi Item #09335566
MFR #NUP2311EAT2XU

Mfr description
NUP2311EAT2XU CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.09/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    5.048 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017424
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)