Motion
NUP2312EAG1C3U

NTN
NUP2312EAG1C3U

Cylindrical Roller Bearing - 60 mm Bore, 80 mm OD, 21 mm Width
MI ITEM #09335568
MFR #NUP2312EAG1C3U
Price$1,853.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2312EAG1C3U

Cylindrical Roller Bearing - 60 mm Bore, 80 mm OD, 21 mm Width
MI ITEM #09335568
MFR #NUP2312EAG1C3U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,853.83/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    6.635 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253011125
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUP2312EAG1C3U CYLINDRICAL ROLLER BEARIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought